Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC4-4EF
  • Mfr. Model # VHC4-4EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Parker Interchange VHC4-4EF
  • Item Multi-Purpose Quick Coupling
  • Length 1-13/16"
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Max. Pressure 6500 PSI
  • Connection Type UNF
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Shut Off Yes
  • Series H
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 1/4"
  • Coupler Connection Type UNF
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 3.8 gpm
  • Coupler Interchange Type H
  • Coupler Thread Size 7/16"-20
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list