QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC24-24F
  • Mfr. Model # VHC24-24F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.71 lbs

Technical Specs

  • Parker Interchange VHC24-24F
  • Length 3-9/32"
  • Locking Mechanism Locking Ball
  • Item Multi-Purpose Quick Coupling
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Connection Type NPT
  • Max. Pressure 1500 PSI
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Shut Off Yes
  • Series H
  • Sleeve Material Steel
  • Coupler Body Size 1-1/2"
  • Coupler Body Material Steel
  • Coupler Connection Type NPT
  • Coupler Interchange Type H
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 72.0 gpm
  • Coupler Thread Size 1-1/2"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list