Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC20-20F
  • Mfr. Model # VHC20-20F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Parker Interchange VHC20-20F
  • Item Multi-Purpose Quick Coupling
  • Length 3-17/32"
  • Locking Mechanism Locking Ball
  • Valve Design Poppet
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 1750 PSI
  • Connection Type NPT
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Shut Off Yes
  • Series H
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 1-1/4"
  • Coupler Finish Zinc Plated
  • Coupler Connection Type NPT
  • Coupler Flow Rate 55.0 gpm
  • Coupler Interchange Type H
  • Coupler Thread Size 1-1/4"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list