Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC16-16M
  • Mfr. Model # VHC16-16M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Parker Interchange VHC16-16M
  • Length 3-7/32"
  • Locking Mechanism Locking Ball
  • Item Multi-Purpose Quick Coupling
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Connection Type NPT
  • Valve Design Poppet
  • Max. Pressure 2000 PSI
  • For Use With Rubber Hose
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Shut Off Yes
  • Series H
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 1"
  • Coupler Finish Zinc Plated
  • Coupler Thread Size 1"-11-1/2
  • Coupler Connection Type MNPT
  • Coupler Interchange Type H
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Flow Rate 35.0 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list