QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC16-16F
  • Mfr. Model # VHC16-16F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Parker Interchange VHC16-16F
  • Item Multi-Purpose Quick Coupling
  • Length 2-21/32"
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Valve Design Poppet
  • Max. Pressure 2000 PSI
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPTF
  • For Use With Rubber Hose
  • Includes Sleeve Lock
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Sleeve Material Steel
  • Series H
  • Coupler Body Size 1"
  • Coupler Body Material Steel
  • Coupler Connection Type NPTF
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 35.0 gpm
  • Coupler Interchange Type H
  • Coupler Thread Size 1"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list