QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC12-12F
  • Mfr. Model # VHC12-12F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Parker Interchange VHC12-12F
  • Item Multi-Purpose Quick Coupling
  • Length 2-13/32"
  • Locking Mechanism Locking Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Seal Material Nitrile
  • Connection Type NPTF
  • Max. Pressure 3500 PSI
  • For Use With Rubber Hose
  • Includes Sleeve Lock
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Sleeve Material Steel
  • Series H
  • Coupler Body Material Steel
  • Coupler Body Size 3/4"
  • Coupler Connection Type NPTF
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type H
  • Coupler Flow Rate 25.0 gpm
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list