QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC12-12EFV
  • Mfr. Model # VHC12-12EFV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Parker Interchange VHC12-12EFV
  • Item Multi-Purpose Quick Coupling
  • Length 2-29/32"
  • Locking Mechanism Locking Ball
  • Operating Temp. Range -15 Degrees F - 400 Degrees F
  • Valve Design Poppet
  • Seal Material Fluorocarbon
  • Max. Pressure 3500 PSI
  • Connection Type UNF
  • Includes Sleeve Lock
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Series H
  • Sleeve Material Steel
  • Coupler Body Size 3/4"
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Connection Type UNF
  • Coupler Thread Size 1-1/16"-12
  • Coupler Interchange Type H
  • Coupler Flow Rate 25.0 gpm
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list