QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESVHN8-8M
  • Mfr. Model # SVHN8-8M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Parker Interchange SVHN8-8M
  • Item Multi-Purpose Quick Coupling
  • Length 2-15/32"
  • Seal Material Nitrile
  • Valve Design Poppet
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 3750 PSI
  • Connection Type NPT
  • For Use With Rubber Hose
  • Locking Mechanism Ball
  • Shut Off Yes
  • Includes Threaded, Barbed, Push-to-Connect, Dry Disconnect
  • Series H
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 1/2"
  • Coupler Connection Type MNPT
  • Coupler Finish Plain
  • Coupler Flow Rate 14.0 gpm
  • Coupler Thread Size 1/2"-14
  • Coupler Interchange Type H
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list