QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESVHN8-8FV
  • Mfr. Model # SVHN8-8FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Parker Interchange SVHN8-8FV
  • Length 1-31/32"
  • Item Hydraulic Quick Coupling
  • Seal Material Fluorocarbon
  • Valve Design Poppet
  • Max. Pressure 3750 PSI
  • Connection Type NPSF
  • Shut Off Yes
  • Series H
  • Locking Mechanism Ball
  • Operating Temp. Range -20 Degrees F - 375 Degrees F
  • Sleeve Material 316 Stainless Steel
  • Coupler Flow Rate 14.0 gpm
  • Coupler Body Material 316 Stainless Steel
  • Coupler Connection Type FNPT
  • Coupler Finish Plain
  • Coupler Body Size 1/2"
  • Coupler Thread Size 1/2"-14
  • Coupler Interchange Type H
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list