Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESVHN20-20FV
  • Mfr. Model # SVHN20-20FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Parker Interchange SVHN20-20FV
  • Item Hydraulic Quick Coupling
  • Length 3-13/32"
  • Seal Material Fluorocarbon
  • Max. Pressure 1500 PSI
  • Valve Design Poppet
  • Connection Type NPTF
  • Locking Mechanism Ball
  • Shut Off Yes
  • Series H
  • Operating Temp. Range -20 Degrees F - 375 Degrees F
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 1-1/4"
  • Coupler Connection Type FNPT
  • Coupler Finish Plain
  • Coupler Thread Size 1-1/4"-11-1/2
  • Coupler Interchange Type H
  • Coupler Flow Rate 55.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list