Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESVHN12-12F
  • Mfr. Model # SVHN12-12F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Parker Interchange SVHN12-12F
  • Item Multi-Purpose Quick Coupling
  • Seal Material Nitrile
  • Length 2-9/32"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Max. Pressure 2000 PSI
  • Connection Type NPSF
  • Shut Off Yes
  • Includes Threaded, Barbed, Push-to-Connect, Dry Disconnect
  • For Use With Rubber Hose
  • Locking Mechanism Ball
  • Series H
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Connection Type FNPS
  • Coupler Body Size 3/4"
  • Coupler Finish Plain
  • Coupler Interchange Type H
  • Coupler Thread Size 3/4"-14
  • Coupler Flow Rate 25.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list