Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESVHC8-8M
  • Mfr. Model # SVHC8-8M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Parker Interchange SVHC8-8M
  • Item Multi-Purpose Quick Coupling
  • Length 2-9/16"
  • Seal Material Nitrile
  • Valve Design Poppet
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 3750 PSI
  • Connection Type NPT
  • Includes Sleeve Lock
  • For Use With Rubber Hose
  • Shut Off Yes
  • Locking Mechanism Ball
  • Bearing Material 316 Stainless Steel
  • Series H
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Connection Type MNPT
  • Coupler Body Size 1/2"
  • Coupler Finish Plain
  • Coupler Flow Rate 14.0 gpm
  • Coupler Interchange Type H
  • Coupler Thread Size 1/2"-14
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list