Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESVHC4-4FV
  • Mfr. Model # SVHC4-4FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Parker Interchange SVHC4-4FV
  • Length 1-21/32"
  • Item Hydraulic Quick Coupling
  • Seal Material Fluorocarbon
  • Max. Pressure 5000 PSI
  • Valve Design Poppet
  • Connection Type NPSF
  • Bearing Material 316 Stainless Steel
  • Shut Off Yes
  • Locking Mechanism Ball
  • Series H
  • Sleeve Material 316 Stainless Steel
  • Operating Temp. Range -20 Degrees F - 375 Degrees F
  • Coupler Body Size 1/4"
  • Coupler Body Material 316 Stainless Steel
  • Coupler Finish Plain
  • Coupler Flow Rate 3.8 gpm
  • Coupler Interchange Type H
  • Coupler Thread Size 1/4"-18
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list