QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESVHC16-16F
  • Mfr. Model # SVHC16-16F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Parker Interchange SVHC16-16F
  • Locking Mechanism Locking Ball
  • Item Multi-Purpose Quick Coupling
  • Length 2-21/32"
  • Seal Material Nitrile
  • Valve Design Poppet
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPSF
  • Max. Pressure 2000 PSI
  • Includes Sleeve Lock
  • For Use With Rubber Hose
  • Shut Off Yes
  • Bearing Material 316 Stainless Steel
  • Series H
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 1"
  • Coupler Connection Type FNPS
  • Coupler Finish Plain
  • Coupler Interchange Type H
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Thread Size 1"-11-1/2
  • Coupler Flow Rate 35.0 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list