Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESPHN32-32F
  • Mfr. Model # SPHN32-32F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Parker Interchange SPHN32-32F
  • Length 2-19/32"
  • Item Multi-Purpose Quick Coupling
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 500 PSI
  • Valve Design Unvalved
  • Connection Type NPT
  • Locking Mechanism Ball
  • Shut Off No
  • Series PH
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Size 2"
  • Coupler Body Material 316 Stainless Steel
  • Coupler Connection Type NPT
  • Coupler Flow Rate 240.0 gpm
  • Coupler Finish Plain
  • Coupler Thread Size 2"-11-1/2
  • Coupler Interchange Type PH
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list