Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESPHN20-20F
  • Mfr. Model # SPHN20-20F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Parker Interchange SPHN20-20F
  • Length 2-7/32"
  • Seal Material Nitrile
  • Valve Design Unvalved
  • Item Multi-Purpose Quick Coupling
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 1500 PSI
  • Connection Type NPT
  • Shut Off No
  • Locking Mechanism Ball
  • Series PH
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 1-1/4"
  • Coupler Connection Type NPT
  • Coupler Finish Plain
  • Coupler Flow Rate 70.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Thread Size 1-1/4"-11-1/2
  • Coupler Interchange Type PH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list