Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESPHC4-4FV
  • Mfr. Model # SPHC4-4FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Parker Interchange SPHC4-4FV
  • Item Hydraulic Quick Coupling
  • Length 1-11/32"
  • Seal Material Fluorocarbon
  • Valve Design Unvalved
  • Connection Type NPSF
  • Max. Pressure 5000 PSI
  • Shut Off No
  • Bearing Material 316 Stainless Steel
  • Locking Mechanism Ball
  • Series PH
  • Operating Temp. Range -40 Degrees F - 200 Degrees F
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 1/4"
  • Coupler Finish Plain
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 3.8 gpm
  • Coupler Thread Size 1/4"-18
  • Coupler Interchange Type PH
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list