Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESPHC12-12F
  • Mfr. Model # SPHC12-12F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Parker Interchange SPHC12-12F
  • Item Multi-Purpose Quick Coupling
  • Length 1-29/32"
  • Locking Mechanism Locking Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Valve Design Unvalved
  • Max. Pressure 2000 PSI
  • Connection Type NPSF
  • Shut Off No
  • Bearing Material 316 Stainless Steel
  • Seal Type Buna N
  • Sleeve Material 316 Stainless Steel
  • Series PH
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 3/4"
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 25.0 gpm
  • Coupler Finish Plain
  • Coupler Interchange Type PH
  • Coupler Thread Size 3/4"-14
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list