Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHN8-8F
  • Mfr. Model # PHN8-8F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Parker Interchange PHN8-8F
  • Length 1-23/32"
  • Item Multi-Purpose Quick Coupling
  • Valve Design Unvalved
  • Max. Pressure 4000 PSI
  • Connection Type NPTF
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Shut Off No
  • Locking Mechanism Ball
  • Seal Material Buna
  • Series PH
  • Sleeve Material Steel
  • Coupler Connection Type FNPT
  • Coupler Body Size 1/2"
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Thread Size 1/2"-14
  • Coupler Flow Rate 14.0 gpm
  • Coupler Interchange Type PH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list