Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHN6-6M
  • Mfr. Model # PHN6-6M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Parker Interchange PHN6-6M
  • Length 31/32"
  • Item Multi-Purpose Quick Coupling
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Unvalved
  • Connection Type NPT
  • Max. Pressure 4500 PSI
  • Shut Off No
  • Locking Mechanism Ball
  • Series PH
  • Seal Material Buna
  • Sleeve Material Steel
  • Coupler Body Size 3/8"
  • Coupler Body Material Steel
  • Coupler Connection Type MNPT
  • Coupler Flow Rate 7.2 gpm
  • Coupler Finish Zinc Plated
  • Coupler Thread Size 3/8"-18
  • Coupler Interchange Type PH
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list