QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHN4-4M
  • Mfr. Model # PHN4-4M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Parker Interchange PHN4-4M
  • Item Multi-Purpose Quick Coupling
  • Length 25/32"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPT
  • Max. Pressure 6500 PSI
  • Valve Design Unvalved
  • Shut Off No
  • Locking Mechanism Ball
  • Seal Material Buna
  • Series PH
  • Seal Type Buna N
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 1/4"
  • Coupler Connection Type MNPT
  • Coupler Flow Rate 3.8 gpm
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type PH
  • Coupler Thread Size 1/4"-18
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list