QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHN32-32F
  • Mfr. Model # PHN32-32F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Parker Interchange PHN32-32F
  • Item Multi-Purpose Quick Coupling
  • Length 2-19/32"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Unvalved
  • Max. Pressure 1500 PSI
  • Connection Type NPT
  • Seal Material Buna
  • Shut Off No
  • Locking Mechanism Ball
  • Seal Type Buna N
  • Sleeve Material Steel
  • Series PH
  • Coupler Body Material Steel
  • Coupler Body Size 2"
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 240.0 gpm
  • Coupler Connection Type FNPT
  • Coupler Interchange Type PH
  • Coupler Thread Size 2"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list