Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHN16-16M
  • Mfr. Model # PHN16-16M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Parker Interchange PHN16-16M
  • Length 1-5/32"
  • Item Multi-Purpose Quick Coupling
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPT
  • Valve Design Unvalved
  • Max. Pressure 2000 PSI
  • Shut Off No
  • Seal Type Buna N
  • Seal Material Buna
  • Locking Mechanism Ball
  • Series PH
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Connection Type MNPT
  • Coupler Body Size 1"
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 40.0 gpm
  • Coupler Thread Size 1"-11-1/2
  • Coupler Interchange Type PH
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list