Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHN16-16F
  • Mfr. Model # PHN16-16F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Parker Interchange PHN16-16F
  • Length 2-3/32"
  • Item Multi-Purpose Quick Coupling
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Unvalved
  • Max. Pressure 2000 PSI
  • Connection Type NPTF
  • Shut Off No
  • Locking Mechanism Ball
  • Series PH
  • Seal Material Buna
  • Sleeve Material Steel
  • Coupler Flow Rate 40.0 gpm
  • Coupler Body Size 1"
  • Coupler Body Material Steel
  • Coupler Thread Size 1"-11-1/2
  • Coupler Connection Type FNPT
  • Coupler Interchange Type PH
  • Coupler Finish Zinc Plated
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list