QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHN12-12M
  • Mfr. Model # PHN12-12M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Parker Interchange PHN12-12M
  • Length 1-29/32"
  • Item General Purpose Quick Coupling
  • Seal Material Nitrile
  • Valve Design Unvalved
  • Max. Pressure 3500 PSI
  • Connection Type NPT
  • Locking Mechanism Ball
  • Shut Off No
  • Sleeve Material Steel
  • Series PH
  • Operating Temp. Range -40 Degrees F - 200 Degrees F
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Body Size 3/4"
  • Coupler Connection Type MNPT
  • Coupler Flow Rate 27.0 gpm
  • Coupler Thread Size 3/4"-14
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type PH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list