Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHC32-32F
  • Mfr. Model # PHC32-32F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.34 lbs

Technical Specs

  • Parker Interchange PHC32-32F
  • Item Multi-Purpose Quick Coupling
  • Length 2-15/32"
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Max. Pressure 1500 PSI
  • Connection Type NPT
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Unvalved
  • Includes Sleeve Lock
  • Shut Off No
  • Bearing Material 440 Stainless Steel
  • Series PH
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 2"
  • Coupler Connection Type NPT
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 240.0 gpm
  • Coupler Thread Size 2"-11-1/2
  • Coupler Interchange Type PH
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list