Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHC16-16F
  • Mfr. Model # PHC16-16F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Shut Off Single
  • Parker Interchange PHC16-16F
  • Length 2-1/16"
  • Item Multi-Purpose Quick Coupling
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Unvalved
  • Connection Type NPTF
  • Max. Pressure 2000 PSI
  • Bearing Material 440 Stainless Steel
  • Seal Type Buna N
  • Series PH
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Finish Zinc Plated
  • Coupler Body Size 1"
  • Coupler Flow Rate 3.8 gpm
  • Coupler Interchange Type PH
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list