Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEPHC12-12FSL
  • Mfr. Model # PHC12-12FSL
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Parker Interchange PHC12-12FSL
  • Includes Sleeve Lock
  • Item Hydraulic Quick Coupling
  • Length 1-29/32"
  • Seal Material Nitrile
  • Connection Type NPTF
  • Valve Design Unvalved
  • Max. Pressure 3500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list