QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHN8-8FV
  • Mfr. Model # BVHN8-8FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Parker Interchange BVHN8-8FV
  • Item Hydraulic Quick Coupling
  • Seal Material Fluorocarbon
  • Length 1-31/32"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2000 PSI
  • Valve Design Valved
  • Connection Type NPTF
  • Locking Mechanism Ball
  • Shut Off Yes
  • Seal Type Viton
  • Series H
  • Sleeve Material Brass
  • Coupler Body Material Brass
  • Coupler Body Size 1/2"
  • Coupler Connection Type FNPT
  • Coupler Interchange Type H
  • Coupler Finish Plain
  • Coupler Flow Rate 70.0 gpm
  • Coupler Thread Size 1/2"-14
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list