Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHN6-6M
  • Mfr. Model # BVHN6-6M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Parker Interchange BVHN6-6M
  • Item Hydraulic Quick Coupling
  • Length 2-1/8"
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Valved
  • Connection Type NPT
  • Max. Pressure 2250 PSI
  • For Use With Rubber Hose
  • Shut Off Yes
  • Locking Mechanism Ball
  • Seal Type Buna N
  • Series H
  • Sleeve Material Brass
  • Coupler Body Material Brass
  • Coupler Body Size 3/8"
  • Coupler Connection Type MNPT
  • Coupler Flow Rate 25.0 gpm
  • Coupler Finish Plain
  • Coupler Interchange Type H
  • Coupler Thread Size 3/8"-18
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list