Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHN4-4MV
  • Mfr. Model # BVHN4-4MV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Parker Interchange BVHN4-4MV
  • Length 2-1/32"
  • Item Hydraulic Quick Coupling
  • Seal Material Fluorocarbon
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2250 PSI
  • Valve Design Valved
  • Connection Type NPT
  • Locking Mechanism Ball
  • Shut Off Yes
  • Seal Type Viton
  • Series H
  • Sleeve Material Brass
  • Coupler Body Material Brass
  • Coupler Body Size 1/4"
  • Coupler Finish Plain
  • Coupler Connection Type MNPT
  • Coupler Flow Rate 13.0 gpm
  • Coupler Interchange Type H
  • Coupler Thread Size 1/4"-18
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list