Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHN24-24F
  • Mfr. Model # BVHN24-24F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Technical Specs

  • Parker Interchange BVHN24-24F
  • Item Hydraulic Quick Coupling
  • Seal Material Nitrile
  • Max. Pressure 350 PSI
  • Length 3-1/8"
  • Valve Design Valved
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPTF
  • Shut Off Yes
  • Seal Type Buna N
  • Locking Mechanism Ball
  • Series H
  • Sleeve Material Brass
  • Coupler Body Material Brass
  • Coupler Finish Plain
  • Coupler Body Size 1-1/2"
  • Coupler Flow Rate 40.0 gpm
  • Coupler Connection Type FNPT
  • Coupler Interchange Type H
  • Coupler Thread Size 1-1/2"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list