QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHN12-12FV
  • Mfr. Model # BVHN12-12FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Parker Interchange BVHN12-12FV
  • Item Hydraulic Quick Coupling
  • Length 2-9/32"
  • Seal Material Fluorocarbon
  • Valve Design Valved
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2000 PSI
  • Connection Type NPTF
  • Shut Off Yes
  • Locking Mechanism Ball
  • Seal Type Viton
  • Series H
  • Sleeve Material Brass
  • Coupler Body Material Brass
  • Coupler Body Size 3/4"
  • Coupler Finish Plain
  • Coupler Connection Type FNPT
  • Coupler Thread Size 3/4"-14
  • Coupler Interchange Type H
  • Coupler Flow Rate 25.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list