Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHN12-12F
  • Mfr. Model # BVHN12-12F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Parker Interchange BVHN12-12F
  • Item Hydraulic Quick Coupling
  • Length 2-9/32"
  • Connection Type NPTF
  • Valve Design Valved
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2000 PSI
  • For Use With Rubber Hose
  • Locking Mechanism Ball
  • Shut Off Yes
  • Series H
  • Sleeve Material Brass
  • Seal Type Buna N
  • Coupler Body Material Brass
  • Coupler Body Size 3/4"
  • Coupler Connection Type FNPT
  • Coupler Finish Plain
  • Coupler Flow Rate 25.0 gpm
  • Coupler Thread Size 3/4"-14
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list