Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHC8-8MV
  • Mfr. Model # BVHC8-8MV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Parker Interchange BVHC8-8MV
  • Item Hydraulic Quick Coupling
  • Length 2-9/16"
  • Locking Mechanism Ball
  • Seal Material Fluorocarbon
  • Max. Pressure 2000 PSI
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Valved
  • Connection Type NPT
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Seal Type Viton
  • Series H
  • Sleeve Material Brass
  • Coupler Body Material Brass
  • Coupler Body Size 1/2"
  • Coupler Connection Type MNPT
  • Coupler Flow Rate 13.0 gpm
  • Coupler Finish Plain
  • Coupler Interchange Type H
  • Coupler Thread Size 1/2"-14
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list