Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHC8-8FV
  • Mfr. Model # BVHC8-8FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Parker Interchange BVHC8-8FV
  • Item Hydraulic Quick Coupling
  • Length 2-3/32"
  • Locking Mechanism Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Fluorocarbon
  • Valve Design Valved
  • Max. Pressure 2000 PSI
  • Connection Type NPTF
  • Bearing Material 440 Stainless Steel
  • Shut Off Yes
  • Seal Type Viton
  • Sleeve Material Brass
  • Series H
  • Coupler Body Material Brass
  • Coupler Body Size 1/2"
  • Coupler Finish Plain
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 35.0 gpm
  • Coupler Thread Size 1/2"-14
  • Coupler Interchange Type H
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list