Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHC6-6F
  • Mfr. Model # BVHC6-6F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Parker Interchange BVHC6-6F
  • Item Hydraulic Quick Coupling
  • Length 1-29/32"
  • Locking Mechanism Ball
  • Seal Material Nitrile
  • Max. Pressure 2250 PSI
  • Connection Type NPTF
  • Valve Design Valved
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • For Use With Rubber Hose
  • Bearing Material 440 Stainless Steel
  • Shut Off Yes
  • Seal Type Buna N
  • Sleeve Material Brass
  • Series H
  • Coupler Body Material Brass
  • Coupler Connection Type FNPT
  • Coupler Body Size 3/8"
  • Coupler Finish Plain
  • Coupler Thread Size 3/8"-18
  • Coupler Flow Rate 72.0 gpm
  • Coupler Interchange Type H
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list