Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHC4-4MSL
  • Mfr. Model # BVHC4-4MSL
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Parker Interchange BVHC4-4MSL
  • Includes Sleeve Lock
  • Item Hydraulic Quick Coupling
  • Locking Mechanism Ball
  • Length 2-3/32"
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Valved
  • Max. Pressure 2250 PSI
  • Connection Type NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list