QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHC4-4FSL
  • Mfr. Model # BVHC4-4FSL
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Parker Interchange BVHC4-4FSL
  • Includes Sleeve Lock
  • Item Hydraulic Quick Coupling
  • Length 1-21/32"
  • Locking Mechanism Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Valve Design Valved
  • Max. Pressure 2250 PSI
  • Connection Type NPTF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list