Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHC16-16M
  • Mfr. Model # BVHC16-16M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Parker Interchange BVHC16-16M
  • Length 3-7/32"
  • Item Hydraulic Quick Coupling
  • Locking Mechanism Ball
  • Seal Material Nitrile
  • Valve Design Valved
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 1750 PSI
  • Connection Type NPT
  • For Use With Rubber Hose
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Series H
  • Seal Type Buna N
  • Sleeve Material Brass
  • Coupler Body Material Brass
  • Coupler Interchange Type H
  • Coupler Body Size 1"
  • Coupler Connection Type MNPT
  • Coupler Finish Plain
  • Coupler Flow Rate 5.0 gpm
  • Coupler Thread Size 1"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list