QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVHC12-12M
  • Mfr. Model # BVHC12-12M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Parker Interchange BVHC12-12M
  • Item Hydraulic Quick Coupling
  • Length 2-7/8"
  • Locking Mechanism Ball
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2000 PSI
  • Valve Design Valved
  • Connection Type NPT
  • For Use With Rubber Hose
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Seal Type Buna N
  • Series H
  • Sleeve Material Brass
  • Coupler Body Material Brass
  • Coupler Body Size 3/4"
  • Coupler Connection Type MNPT
  • Coupler Finish Plain
  • Coupler Flow Rate 3.8 gpm
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Interchange Type H
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list