Skip Content
QUICK COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB37G
  • Mfr. Model # B37G
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Coupler Body
  • Temp. Range -40 - 250 Degrees F
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Body Size 1/2"
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Material Brass
  • Quick Connect Air Coupling Seals Nitrile
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body
  • Application Pneumatic
  • Max. Flow 110 cfm
  • Quick Connect Air Coupling Pipe Size 3/4"
  • Quick Connect Air Coupling Locking Type Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list