Skip Content
QUICK COUPLER FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLER FEMALE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBST8
  • Mfr. Model # BST8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • For Use With Parker ST Series
  • Bearing Material Stainless Steel
  • Item Hydraulic Quick Coupler
  • Parker Interchange BST-8
  • Locking Mechanism Ball
  • Seal Material Buna-N
  • Sleeve Material Brass
  • Max. Pressure 1,200 PSI
  • Coupler Flow Rate 50.0 gpm
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Body Material Brass
  • Coupler Interchange Type ST
  • Series Parker ST Series
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type FNPT
  • Coupler Body Size 1"
  • Coupler Finish Plain
  • Coupler Connection Type FNPT
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list