Skip Content
QUICK COUPLER BODY,3/8 MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLER BODY,3/8 MNPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E720
  • Mfr. Model # 30E720
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2816
  • Shipping Weight 0.2 lbs

Product Details

Coupler Body,Universal Interchange,B/S,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 250,Temp. Range -40 to 250 F,NBR Seals,For Use With ARO, Industrial or Automotive Plugs,Weight Each (Oz.) 5.1,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool

Technical Specs

  • Item Quick Coupler Body
  • Application Used on End of Hose or Air Supply
  • Max. Flow 35 CFM
  • Finish Zinc Plated
  • Temp. Range -40 Degrees - 150 Degrees F
  • Interchange Type - Quick Connect Air Couplings Universal
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 250 PSI
  • Material - Quick Connect Air Couplings Brass, Steel
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings NBR70
  • Locking Type - Quick Connect Air Couplings Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list