Skip Content
QUICK COUPLER BODY,3/8 MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLER BODY,3/8 MNPT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E535
  • Mfr. Model # 30E535
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.4 lbs

Product Details

Coupler Body,Industrial Interchange,B/S,Galvanized Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 3/8,Max. Air Flow (SCFM) 70,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With industrial Interchange Coupler,Weight Each (Oz.) 4.9,Features Push to Connect,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

Technical Specs

  • Application Used on End of Hose or Air Supply
  • Item Quick Coupler Body
  • Max. Flow 46 CFM
  • Finish Galvanized
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Body Size - Quick Connect Air Couplings 3/8"
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Max. Pressure - Quick Connect Air Couplings 250 PSI
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Material - Quick Connect Air Couplings Brass, Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list