Skip Content
QUICK COUPLER 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLER 3/8

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP21.469
  • Mfr. Model # 21.469
  • UNSPSC # 21101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Any Air Tool or Automated Equipment Connection Where Safety is of Utmost Concern (Hose Whip, Accidental Disconnection)
  • Item Automatic Coupler
  • Max. Flow 72 SCFM
  • Temp. Range -15 Degrees C - 70 Degrees C
  • Standards MIL-C-4109, ISO 4414
  • Body Size - Quick Connect Air Couplings 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list