QUICK COUPLER 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLER 3/8

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP20.460
  • Mfr. Model # 20.460
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 2813
  • Shipping Weight 0.21 lbs

Product Details

Universal Interchange coupler eliminates compatibility problems by accepting, 1/4 industrial, ARO 210, and 1/4 Truflate, type plugs.

Technical Specs

  • Application General Air Service, Pneumatic Tools
  • Item Automatic Coupler
  • Max. Flow 35 SCFM
  • Temp. Range -40 Degrees C - 71 Degrees C
  • Interchange Type - Quick Connect Air Couplings Universal
  • Material - Quick Connect Air Couplings Brass
  • Body Size - Quick Connect Air Couplings 3/8"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list