QUICK COUPLER 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLER 1/4

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP20.448
  • Mfr. Model # 20.448
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 2814
  • Shipping Weight 0.45 lbs

Product Details

Universal Interchange coupler eliminates compatibility problems by accepting Ultraflo, 1/4 industrial, ARO 210, 1/4 Truflate and Lincoln type plugs. Safety coupler minimizes the possibility of hazardous hose whip by exhausting air pressure prior to disconnection.

Technical Specs

  • Application Any Air Tool or Automated Equipment Connection Where Safety is of Utmost Concern (Hose Whip, Accidental Disconnection)
  • Item Automatic Coupler
  • Max. Flow 34 SCFM
  • Temp. Range -20 Degrees C - 93 Degrees C
  • Interchange Type - Quick Connect Air Couplings Universal
  • Body Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list