QUICK COUPLER 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

QUICK COUPLER 1/4

TOPRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TOP20.445
  • Mfr. Model # 20.445
  • UNSPSC # 21101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Automatic push-to-connect operation. Ball-locking mechanism. Maximum working pressure: 500 PSI. Temperature range: -20 degrees C to 100 degrees C (metal drag guard). Temperature range: -20 degrees C to 80 degrees C (POM drag guard). Air flow: 37 SCFM at 100 PSIG inlet with 10 PSIG pressure drop.

Technical Specs

  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Body Size - Quick Connect Air Couplings 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list