Skip Content
QUICK COUPLER,1/4 PUSH-ON BARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLER,1/4 PUSH-ON BARB

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR30E676
  • Mfr. Model # 30E676
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2815
  • Shipping Weight 0.15 lbs

Product Details

Coupler Body,Industrial Interchange,Steel,Zinc Plated Finish,Push On Hose Connection,Barb Size 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 35,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Industrial Interchange Plug,Weight Each (Oz.) 3.4,Features Sleeve Type,Used on End of Hose or Air Supply for Connection to Hose or Tool

Technical Specs

  • Finish Zinc Plated
  • Application Used on End of Hose or Air Supply
  • Item Quick Coupler Body
  • Temp. Range -40 Degrees F - 150 Degrees F
  • Max. Flow 35 CFM
  • Quick Connect Air Coupling Interchange Type Industrial
  • Quick Connect Air Coupling Hose Connection Push On Hose Barb
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Barb Size 1/4"
  • Quick Connect Air Coupling Locking Type Sleeve
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body
  • Quick Connect Air Coupling Seals Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list